Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #12, 3/4 in., PK2000

  • Zoro #: G0052930
  • Mfr #: B26661.021.0075
$117.99 ($0.06/unit)
  • Size: #12
  • Length: 3/4 in
  • Meets/Exceeds: ASME B18.6.3
See full product details
This item ships free.

Fabory #B26661.021.0075 Specifications

  • Zoro #: G0052930
  • Mfr #: B26661.021.0075
Size: #12 Length: 3/4 in
Meets/Exceeds: ASME B18.6.3 Head Type: Pan
Head Height: 0.139 to 0.151 in Drive Type: Slotted/Phillips
System of Measurement: Inch Driver Size: #3
Finish: Zinc-Plated Application: Thread Forming Tapping Screw Type AB
Head Dia.: 0.407 in to 0.425 in Material: Case Hardened Steel
Package Quantity: 2,000 Item: Tapping Sheet Metal Screw
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #12, Length 3/4 In., Drive Type Slotted/Phillips, Driver Size #3, Head Dia. 0.407 In. to 0.425 In., Head Height 0.139 In. to 0.151 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 2000

Reviews of Fabory #B26661.021.0075