THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Tap Sht Mtl Screw, Pan, #12, 7/8 in., PK100

FABORY| Zoro #: G2378074| Mfr #: U26660.021.0087

$4.85 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2378074 Mfr #: U26660.021.0087
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.407 to 0.425
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 7/8"
Finish: Zinc-PlatedSize: #12
Head Height: 0.151"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #12, Length 7/8 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.407 to 0.425, Head Height 0.151 In., Head Angle (Deg.) -, Application -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews