Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #14, 1-1/2in, PK1000

  • Zoro #: G0052897
  • Mfr #: B26661.024.0150

$111.99 ($0.11/unit)

  • System of Measurement: Inch
  • Head Dia.: 0.457" to 0.476"
  • Package Quantity: 1000
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26661.024.0150 Specifications

  • Zoro #: G0052897
  • Mfr #: B26661.024.0150
System of Measurement: Inch Head Dia.: 0.457" to 0.476"
Package Quantity: 1000 Finish: Zinc-Plated
Meets/Exceeds: ASME B18.6.3 Length: 1-1/2"
Head Height: 0.156" to 0.169" Application: Thread Forming Tapping Screw Type AB
Size: #14 Material: Case Hardened Steel
Driver Size: #3 Head Type: Pan
Drive Type: Slotted/Phillips Item: Tapping Sheet Metal Screw
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #14, Length 1-1/2 In., Drive Type Slotted/Phillips, Driver Size #3, Head Dia. 0.457 In. to 0.476 In., Head Height 0.156 In. to 0.169 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 1000

Reviews of Fabory #B26661.024.0150