Zoro Select
Sheet Metal Screw, #14 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.024.0175
Zoro # G0436143
$14.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #14
- Head Type Pan
- Drive Phillips
- Drive Size #3
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK U26680.021.0150
- ZORO SELECT Sheet Metal Screw, #14 x 7/16 in, Zinc Plated Steel Hex Head Slotted Drive, 50 PK 1620PK
- ZORO SELECT Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive U26661.016.0087
- ZORO SELECT Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK U51660.013.0037
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK 1WE65
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1500 PK B26680.019.0200
- ZORO SELECT Sheet Metal Screw, #6-20 x 7/8 in, Zinc Plated Stainless Steel Pan Head Slotted Drive, 9000 PK 0614ABSP
- ZORO SELECT Sheet Metal Screw, 1/4"-14 x 1/2 in, Zinc Plated Stainless Steel Pan Head Slotted Drive, 4000 PK 1408ABSP
- ZORO SELECT Sheet Metal Screw, #12 x 7/8 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK 696397-PG
- L.H. DOTTIE Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Combination Drive, 100 PK 2WS10112
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 3/4in 18-8 Stainless Steel 100PK 9020308
- Zoro Select Sheet Metal Screws