Tap Sht Mtl Screw, Pan, 1/4in, 5/8in, PK100

FABORY| Zoro #: G1498901| Mfr #: U26660.025.0062

$6.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1498901 Mfr #: U26660.025.0062
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.473 to 0.492
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 5/8"
Finish: Zinc-PlatedSize: 1/4"
Head Height: 0.169"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size 1/4 In., Length 5/8 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.473 to 0.492, Head Height 0.169 In., Head Angle (Deg.) -, Application -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews