Tap Sht Mtl Screw, Pan, #4, 1 in., PK100

FABORY| Zoro #: G2243595| Mfr #: U26660.011.0100

$2.34 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2243595 Mfr #: U26660.011.0100
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.205 to 0.219
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #1Length: 1"
Finish: Zinc-PlatedSize: #4
Head Height: 0.080"-0.070"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #4, Length 1 In., Drive Type Phillips, Driver Size #1, Head Dia. 0.205 to 0.219, Head Height 0.080 In.-0.070 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews