Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Tap Sht Mtl Screw, Pan, #4, 5/8 in., PK100

FABORY| Zoro #: G0563841| Mfr #: U26660.011.0062

$1.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0563841 Mfr #: U26660.011.0062
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.205 to 0.219
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #1Length: 5/8"
Finish: Zinc-PlatedSize: #4
Head Height: 0.080"-0.070"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #4, Length 5/8 In., Drive Type Phillips, Driver Size #1, Head Dia. 0.205 to 0.219, Head Height 0.080 In.-0.070 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews