Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #6, 1-1/2 in, PK2500

  • Zoro #: G0053061
  • Mfr #: B26661.013.0150
$78.95 ($0.03/unit)
  • Drive Type: Slotted/Phillips
  • Meets/Exceeds: ASME B18.6.3
  • Head Height: 0.087 to 0.097 in
See full product details
This item ships free.

Fabory #B26661.013.0150 Specifications

  • Zoro #: G0053061
  • Mfr #: B26661.013.0150
Drive Type: Slotted/Phillips Meets/Exceeds: ASME B18.6.3
Head Height: 0.087 to 0.097 in Length: 1 1/2 in
Head Dia.: 0.256 in to 0.270 in Size: #6
Package Quantity: 2,500 Driver Size: #2
Application: Thread Forming Tapping Screw Type AB System of Measurement: Inch
Material: Case Hardened Steel Item: Tapping Sheet Metal Screw
Head Type: Pan Finish: Zinc-Plated
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #6, Length 1-1/2 In., Drive Type Slotted/Phillips, Driver Size #2, Head Dia. 0.256 In. to 0.270 In., Head Height 0.087 In. to 0.097 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 2500

Reviews of Fabory #B26661.013.0150