Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #6, 1/2 in., PK8000

  • Zoro #: G0053098
  • Mfr #: B26661.013.0050

$148.95 ($0.02/unit)

  • Driver Size: #2
  • Material: Case Hardened Steel
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B26661.013.0050 Specifications

  • Zoro #: G0053098
  • Mfr #: B26661.013.0050
Driver Size: #2 Material: Case Hardened Steel
System of Measurement: Inch Drive Type: Slotted/Phillips
Meets/Exceeds: ASME B18.6.3 Head Type: Pan
Item: Tapping Sheet Metal Screw Length: 1/2"
Package Quantity: 8000 Finish: Zinc-Plated
Application: Thread Forming Tapping Screw Type AB Head Height: 0.087" to 0.097"
Head Dia.: 0.256" to 0.270" Size: #6
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #6, Length 1/2 In., Drive Type Slotted/Phillips, Driver Size #2, Head Dia. 0.256 In. to 0.270 In., Head Height 0.087 In. to 0.097 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 8000

Reviews of Fabory #B26661.013.0050