Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #6, 3/4 in., PK5000

  • Zoro #: G0053089
  • Mfr #: B26661.013.0075

$85.15 ($0.02/unit)

  • Material: Case Hardened Steel
  • Head Type: Pan
  • Driver Size: #2
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26661.013.0075 Specifications

  • Zoro #: G0053089
  • Mfr #: B26661.013.0075
Material: Case Hardened Steel Head Type: Pan
Driver Size: #2 Application: Thread Forming Tapping Screw Type AB
System of Measurement: Inch Drive Type: Slotted/Phillips
Meets/Exceeds: ASME B18.6.3 Finish: Zinc-Plated
Length: 3/4" Size: #6
Item: Tapping Sheet Metal Screw Head Dia.: 0.256" to 0.270"
Head Height: 0.087" to 0.097" Package Quantity: 5000
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #6, Length 3/4 In., Drive Type Slotted/Phillips, Driver Size #2, Head Dia. 0.256 In. to 0.270 In., Head Height 0.087 In. to 0.097 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 5000

Reviews of Fabory #B26661.013.0075