THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Tap Sht Mtl Screw, Pan, #6, 5/8 in., PK100

FABORY| Zoro #: G1597145| Mfr #: U26661.013.0062

$2.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Pan
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597145 Mfr #: U26661.013.0062
Material: Case Hardened SteelHead Type: Pan
System of Measurement: InchHead Dia.: 0.256 to 0.270
Drive Type: Combination Slotted/PhillipsPackage Quantity: 100
Driver Size: #2Length: 5/8"
Finish: Zinc-PlatedSize: #6
Head Height: 0.097"-0.087"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc-Plated, Size #6, Length 5/8 In., Drive Type Combination Slotted/Phillips, Driver Size #2, Head Dia. 0.256 to 0.270, Head Height 0.097 In.-0.087 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews