Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #8, 1-1/2 in, PK2500

  • Zoro #: G0053159
  • Mfr #: B26660.016.0150

$109.95 ($0.04/unit)

  • Head Dia.: 0.306" to 0.322"
  • Package Quantity: 2500
  • System of Measurement: Inch
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26660.016.0150 Specifications

  • Zoro #: G0053159
  • Mfr #: B26660.016.0150
Head Dia.: 0.306" to 0.322" Package Quantity: 2500
System of Measurement: Inch Item: Tapping Sheet Metal Screw
Driver Size: #2 Size: #8
Meets/Exceeds: ASME B18.6.3 Drive Type: Phillips
Material: Case Hardened Steel Finish: Zinc-Plated
Length: 1-1/2" Application: Thread Forming Tapping Screw Type AB
Head Height: 0.105" to 0.115" Head Type: Pan
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 1-1/2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.306 In. to 0.322 In., Head Height 0.105 In. to 0.115 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 2500

Reviews of Fabory #B26660.016.0150