Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #8, 1-1/2 in, PK2500

  • Zoro #: G0053019
  • Mfr #: B26661.016.0150

$108.99 ($0.04/unit)

  • Package Quantity: 2500
  • Head Dia.: 0.306" to 0.322"
  • Material: Case Hardened Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26661.016.0150 Specifications

  • Zoro #: G0053019
  • Mfr #: B26661.016.0150
Package Quantity: 2500 Head Dia.: 0.306" to 0.322"
Material: Case Hardened Steel Size: #8
Head Height: 0.105" to 0.115" Item: Tapping Sheet Metal Screw
Drive Type: Slotted/Phillips Head Type: Pan
Driver Size: #2 System of Measurement: Inch
Meets/Exceeds: ASME B18.6.3 Application: Thread Forming Tapping Screw Type AB
Finish: Zinc-Plated Length: 1-1/2"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 1-1/2 In., Drive Type Slotted/Phillips, Driver Size #2, Head Dia. 0.306 In. to 0.322 In., Head Height 0.105 In. to 0.115 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 2500

Reviews of Fabory #B26661.016.0150