Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #8, 1-1/4 in, PK3000

  • Zoro #: G0053168
  • Mfr #: B26660.016.0125
$64.00 ($0.02/unit)
  • Meets/Exceeds: ASME B18.6.3
  • Material: Case Hardened Steel
  • Head Type: Pan
See full product details
Orders over $75 ship free.

Fabory #B26660.016.0125 Specifications

  • Zoro #: G0053168
  • Mfr #: B26660.016.0125
Meets/Exceeds: ASME B18.6.3 Material: Case Hardened Steel
Head Type: Pan Finish: Zinc-Plated
Drive Type: Phillips Package Quantity: 3,000
System of Measurement: Inch Driver Size: #2
Size: #8 Head Dia.: 0.306 in to 0.322 in
Head Height: 0.105 to 0.115 in Item: Tapping Sheet Metal Screw
Length: 1 1/4 in Application: Thread Forming Tapping Screw Type AB
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 1-1/4 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.306 In. to 0.322 In., Head Height 0.105 In. to 0.115 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 3000

Reviews of Fabory #B26660.016.0125