Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #8, 1 in., PK3000

  • Zoro #: G0053037
  • Mfr #: B26661.016.0100
$93.99 ($0.03/unit)
  • Item: Tapping Sheet Metal Screw
  • Head Type: Pan
  • Driver Size: #2
See full product details
This item ships free.

Fabory #B26661.016.0100 Specifications

  • Zoro #: G0053037
  • Mfr #: B26661.016.0100
Item: Tapping Sheet Metal Screw Head Type: Pan
Driver Size: #2 Head Dia.: 0.306 in to 0.322 in
Meets/Exceeds: ASME B18.6.3 Head Height: 0.105 to 0.115 in
System of Measurement: Inch Package Quantity: 3,000
Material: Case Hardened Steel Length: 1 in
Application: Thread Forming Tapping Screw Type AB Drive Type: Slotted/Phillips
Size: #8 Finish: Zinc-Plated
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 1 In., Drive Type Slotted/Phillips, Driver Size #2, Head Dia. 0.306 In. to 0.322 In., Head Height 0.105 In. to 0.115 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 3000

Reviews of Fabory #B26661.016.0100