Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #8, 1 in., PK4000

  • Zoro #: G0053177
  • Mfr #: B26660.016.0100

$115.99 ($0.03/unit)

  • Head Height: 0.105" to 0.115"
  • Finish: Zinc-Plated
  • Application: Thread Forming Tapping Screw Type AB
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26660.016.0100 Specifications

  • Zoro #: G0053177
  • Mfr #: B26660.016.0100
Head Height: 0.105" to 0.115" Finish: Zinc-Plated
Application: Thread Forming Tapping Screw Type AB Head Dia.: 0.306" to 0.322"
Meets/Exceeds: ASME B18.6.3 Length: 1"
Head Type: Pan Size: #8
Driver Size: #2 Item: Tapping Sheet Metal Screw
Material: Case Hardened Steel Drive Type: Phillips
System of Measurement: Inch Package Quantity: 4000
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 1 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.306 In. to 0.322 In., Head Height 0.105 In. to 0.115 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 4000

Reviews of Fabory #B26660.016.0100