Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #8, 1/2 in., PK6000

  • Zoro #: G0053195
  • Mfr #: B26660.016.0050

$140.99 ($0.02/unit)

  • Head Type: Pan
  • Size: #8
  • Material: Case Hardened Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26660.016.0050 Specifications

  • Zoro #: G0053195
  • Mfr #: B26660.016.0050
Head Type: Pan Size: #8
Material: Case Hardened Steel Meets/Exceeds: ASME B18.6.3
Application: Thread Forming Tapping Screw Type AB Item: Tapping Sheet Metal Screw
Package Quantity: 6000 System of Measurement: Inch
Head Height: 0.105" to 0.115" Drive Type: Phillips
Finish: Zinc-Plated Length: 1/2"
Driver Size: #2 Head Dia.: 0.306" to 0.322"
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 1/2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.306 In. to 0.322 In., Head Height 0.105 In. to 0.115 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 6000

Reviews of Fabory #B26660.016.0050