Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #8, 2 in., PK2000

  • Zoro #: G0053000
  • Mfr #: B26661.016.0200
$114.99 ($0.06/unit)
  • Application: Thread Forming Tapping Screw Type AB
  • Head Dia.: 0.306 in to 0.322 in
  • Driver Size: #2
See full product details
This item ships free.

Fabory #B26661.016.0200 Specifications

  • Zoro #: G0053000
  • Mfr #: B26661.016.0200
Application: Thread Forming Tapping Screw Type AB Head Dia.: 0.306 in to 0.322 in
Driver Size: #2 Meets/Exceeds: ASME B18.6.3
System of Measurement: Inch Finish: Zinc-Plated
Package Quantity: 2,000 Head Height: 0.105 to 0.115 in
Drive Type: Slotted/Phillips Material: Case Hardened Steel
Head Type: Pan Size: #8
Item: Tapping Sheet Metal Screw Length: 2 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 2 In., Drive Type Slotted/Phillips, Driver Size #2, Head Dia. 0.306 In. to 0.322 In., Head Height 0.105 In. to 0.115 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 2000

Reviews of Fabory #B26661.016.0200