Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #8, 3/4 in., PK4000

  • Zoro #: G0053046
  • Mfr #: B26661.016.0075

$126.99 ($0.03/unit)

  • Head Type: Pan
  • Length: 3/4"
  • Item: Tapping Sheet Metal Screw
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26661.016.0075 Specifications

  • Zoro #: G0053046
  • Mfr #: B26661.016.0075
Head Type: Pan Length: 3/4"
Item: Tapping Sheet Metal Screw Size: #8
Material: Case Hardened Steel Head Dia.: 0.306" to 0.322"
Application: Thread Forming Tapping Screw Type AB System of Measurement: Inch
Driver Size: #2 Meets/Exceeds: ASME B18.6.3
Package Quantity: 4000 Finish: Zinc-Plated
Head Height: 0.105" to 0.115" Drive Type: Slotted/Phillips
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 3/4 In., Drive Type Slotted/Phillips, Driver Size #2, Head Dia. 0.306 In. to 0.322 In., Head Height 0.105 In. to 0.115 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 4000

Reviews of Fabory #B26661.016.0075