Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tap Sht Mtl Screw, Pan, #8, 3/4 in., PK5000

  • Zoro #: G0053186
  • Mfr #: B26660.016.0075
$131.99 ($0.03/unit)
  • Package Quantity: 5,000
  • System of Measurement: Inch
  • Head Type: Pan
See full product details
This item ships free.

Fabory #B26660.016.0075 Specifications

  • Zoro #: G0053186
  • Mfr #: B26660.016.0075
Package Quantity: 5,000 System of Measurement: Inch
Head Type: Pan Size: #8
Meets/Exceeds: ASME B18.6.3 Finish: Zinc-Plated
Head Height: 0.105 to 0.115 in Drive Type: Phillips
Item: Tapping Sheet Metal Screw Length: 3/4 in
Driver Size: #2 Head Dia.: 0.306 in to 0.322 in
Material: Case Hardened Steel Application: Thread Forming Tapping Screw Type AB
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Pan, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 3/4 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.306 In. to 0.322 In., Head Height 0.105 In. to 0.115 In., Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 5000

Reviews of Fabory #B26660.016.0075