Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Pin, 10 x 160mm, PK10

  • Zoro #: G0206127
  • Mfr #: M39000.100.0160
$44.29 ($4.43/unit)
  • Basic Material: Steel
  • Material Grade: Free Cutting Steel
  • System of Measurement: Metric
See full product details
Orders over $75 ship free.

Fabory #M39000.100.0160 Specifications

  • Zoro #: G0206127
  • Mfr #: M39000.100.0160
Basic Material: Steel Material Grade: Free Cutting Steel
System of Measurement: Metric Meets: DIN 1B
Usable Length: 160 mm Size: 10 x 160mm
Length Tolerance: JS15 Standards: D1B
Item: Taper Pin Fastener Finish: Plain
Overall Length: 163mm Taper Pin Type: Standard
Material: Free-Cutting Steel Finish: Plain
Package Quantity: 10 Type: Standard
Pin Item: Taper Pin Fastener Length: 163 mm
Small End Dia.: 10 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Taper Pin, System of Measurement Metric, Taper Pin Type Standard, Basic Material Steel, Material Grade Free Cutting Steel, Fastener Finish Plain, Small End Dia. 10mm, Fastener Length 163mm, Standards D1B, Size 10 x 160mm, Usable Length 160mm, Length Tolerance JS15, Package Quantity 10

Reviews of Fabory #M39000.100.0160