Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Pin, 12 x 120mm, PK10

  • Zoro #: G0206109
  • Mfr #: M39000.120.0120
$39.72 ($3.97/unit)
  • Material Grade: Free Cutting Steel
  • Length Tolerance: JS15
  • Size: 12 x 120mm
See full product details
Orders over $75 ship free.

Fabory #M39000.120.0120 Specifications

  • Zoro #: G0206109
  • Mfr #: M39000.120.0120
Material Grade: Free Cutting Steel Length Tolerance: JS15
Size: 12 x 120mm Taper Pin Type: Standard
Package Quantity: 10 Finish: Plain
Standards: D1B Pin Item: Taper Pin
Usable Length: 120 mm Small End Dia.: 12 mm
Overall Length: 123.6mm Material: Free-Cutting Steel
Item: Taper Pin System of Measurement: Metric
Meets: DIN 1B Fastener Finish: Plain
Fastener Length: 123 mm Type: Standard
Basic Material: Steel Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Taper Pin, System of Measurement Metric, Taper Pin Type Standard, Basic Material Steel, Material Grade Free Cutting Steel, Fastener Finish Plain, Small End Dia. 12mm, Fastener Length 123mm, Standards D1B, Size 12 x 120mm, Usable Length 120mm, Length Tolerance JS15, Package Quantity 10

Reviews of Fabory #M39000.120.0120