Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Pin, 12 x 160mm, PK10

  • Zoro #: G0206081
  • Mfr #: M39000.120.0160
$201.24 ($20.12/unit)
  • Type: Standard
  • Finish: Plain
  • Taper Pin Type: Standard
See full product details
This item ships free.

Fabory #M39000.120.0160 Specifications

  • Zoro #: G0206081
  • Mfr #: M39000.120.0160
Type: Standard Finish: Plain
Taper Pin Type: Standard Material: Free-Cutting Steel
Basic Material: Steel Item: Taper Pin
System of Measurement: Metric Small End Dia.: 12 mm
Size: 12 x 160mm Material Grade: Free Cutting Steel
Fastener Length: 163 mm Length Tolerance: JS15
Standards: D1B Overall Length: 163.6mm
Pin Item: Taper Pin Package Quantity: 10
Usable Length: 160 mm Fastener Finish: Plain
Meets: DIN 1B Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Taper Pin, System of Measurement Metric, Taper Pin Type Standard, Basic Material Steel, Material Grade Free Cutting Steel, Fastener Finish Plain, Small End Dia. 12mm, Fastener Length 163mm, Standards D1B, Size 12 x 160mm, Usable Length 160mm, Length Tolerance JS15, Package Quantity 10

Reviews of Fabory #M39000.120.0160