Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Taper Pin, 16 x 70mm, PK5

  • Zoro #: G0206066
  • Mfr #: M39000.160.0070
$19.50 ($3.90/unit)
  • Small End Dia.: 16 mm
  • Package Quantity: 5
  • Basic Material: Steel
See full product details
Orders over $75 ship free.

Fabory #M39000.160.0070 Specifications

  • Zoro #: G0206066
  • Mfr #: M39000.160.0070
Small End Dia.: 16 mm Package Quantity: 5
Basic Material: Steel Size: 16 x 70mm
Meets: DIN 1B Usable Length: 70 mm
Fastener Finish: Plain Standards: D1B
Material: Free-Cutting Steel Material Grade: Free Cutting Steel
Type: Standard Overall Length: 75mm
Length Tolerance: JS15 Finish: Plain
Taper Pin Type: Standard System of Measurement: Metric
Pin Item: Taper Pin Item: Taper Pin
Fastener Length: 75 mm Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Taper Pin, System of Measurement Metric, Taper Pin Type Standard, Basic Material Steel, Material Grade Free Cutting Steel, Fastener Finish Plain, Small End Dia. 16mm, Fastener Length 75mm, Standards D1B, Size 16 x 70mm, Usable Length 70mm, Length Tolerance JS15, Package Quantity 5

Reviews of Fabory #M39000.160.0070