Zoro Select
Taper Pin, 3 x 24mm, PK100
Mfr # M39000.030.0024
Zoro # G0300006
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25 3DYU1
- ZORO SELECT Taper Pin, Threaded, Steel, #5 x 1-1/2, PK5 U39002.289.0150
- ZORO SELECT Taper Pin, 8 x 30mm, PK25 M39000.080.0030
- ZORO SELECT Taper Pin, Steel, 10 x 28mm, PK5 M39012.100.0028
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 5, PK5 U39000.341.0500
- ZORO SELECT Taper Pin, Std, Carbon Stl, #9x6 1/2 In L 2RAE6
- ZORO SELECT Taper Pin, Threaded, 18-8, 3/8-24x3 5/16 2UGV4
- ZORO SELECT Taper Pin, SS, #4/0, 7/8 OAL, PK25 3DYU7
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 4, PK25 U39000.193.0400
- ZORO SELECT Taper Pin, #4, PK25 WWG-TP088
- ZORO SELECT Taper Pin, Threaded, Steel, #6 x 6 U39002.341.0600
- Zoro Select Taper Pins