Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Taper Pin, Standard, Steel, #3 x 1-3/4, PK25

  • Zoro #: G3406901
  • Mfr #: U39000.219.0175
$6.87 ($0.27/unit)
  • Item: Taper Pin
  • System of Measurement: Inch
  • Taper Pin Type: Standard
See full product details
Orders over $75 ship free.

Fabory #U39000.219.0175 Specifications

  • Zoro #: G3406901
  • Mfr #: U39000.219.0175
  • Item: Taper Pin
  • System of Measurement: Inch
  • Taper Pin Type: Standard
  • Basic Material: Steel
  • Material Grade: Free Cutting Steel
  • Fastener Finish: Plain
  • Large End Dia.: 0.218 to 0.220 in
  • Small End Dia.: #3
  • Fastener Length: 1 3/4 in
  • Standards: ASME B18.8.2
  • Finish: Plain
  • Type: Standard
  • Overall Length: 1-3/4"
  • Package Quantity: 25
  • Size: #3 x 1-3/4
  • Pin Item: Taper Pin
  • Meets: ASME B18.8.2
  • Material: Steel
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Taper Pin, System of Measurement Inch, Taper Pin Type Standard, Basic Material Steel, Material Grade Free Cutting Steel, Fastener Finish Plain, Large End Dia. 0.218 to 0.220 in, Small End Dia. #3, Fastener Length 1 3/4 in, Standards ASME B18.8.2, Size #3 x 1-3/4, Package Quantity 25

Reviews of Fabory #U39000.219.0175