Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, Steel, 20 x 60mm Size, PK77 (Discontinued)
Mfr # L39012.200.0060
Zoro # G2096311
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Metric
- Taper Pin Type Internal Threaded
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain