Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, Steel, #4 x 1-1/2 Size, PK1210 (Discontinued)
Mfr # B39000.250.0150
Zoro # G2096619
Free Shipping & Returns
This Product is Discontinued
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Steel
- Material Grade Free Cutting Steel
- Fastener Finish Plain