Zoro Select
Taper Pin, Threaded, 18-8 SS, #4x1-1/4, PK5
Mfr # U51562.250.0125
Zoro # G3404838
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Taper Pin Type External Threaded with Nut
- Basic Material Stainless Steel
- Material Grade 18-8
- Fastener Finish Plain
Explore More Products
- ZORO SELECT Taper Pin, Steel, 6 x 40mm, PK5 M39012.060.0040
- ZORO SELECT Taper Pin, SS A2, 8 x 30mm, PK5 M51560.080.0030
- ZORO SELECT Taper Pin, #5, PK25 WWG-TP096
- ZORO SELECT Taper Pin, 5 x 50mm, PK50 M39000.050.0050
- ZORO SELECT Taper Pin, Threaded, Steel, #9 x 4 U39002.591.0400
- ZORO SELECT Taper Pin, #6/0, 1 1/4 OAL, PK50 3DYX2
- ZORO SELECT Taper Pin, Standard, Steel, #5 x 2-3/4, PK10 U39000.289.0275
- ZORO SELECT Taper Pin, Std, 18-8, #3/0x3/4 L, Pk25 2PZK4
- ZORO SELECT Taper Pin, Standard, Steel, #1 x 4, PK25 U39000.172.0400
- ZORO SELECT Taper Pin, 18-8 SS, #6/0, 1 OAL, PK25 3DYU1
- ZORO SELECT Taper Pin, Standard, Steel, #9 x 2, PK5 U39000.591.0200
- Zoro Select Taper Pins