Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Sheet Metal Screw, #10, 1in, PK3000

  • Zoro #: G0052775
  • Mfr #: B26680.019.0100
$100.99 42% off
$58.00 ($0.02/unit)
  • Head Dia.: 0.333 in to 0.362 in
  • Driver Size: #2
  • Application: Thread Forming Tapping Screw Type AB
See full product details
Orders over $75 ship free.

Fabory #B26680.019.0100 Specifications

  • Zoro #: G0052775
  • Mfr #: B26680.019.0100
Head Dia.: 0.333 in to 0.362 in Driver Size: #2
Application: Thread Forming Tapping Screw Type AB Head Angle (Deg.): 82
Size: #10 Item: Tapping Sheet Metal Screw
Length: 1 in Meets/Exceeds: ASME B18.6.3
System of Measurement: Inch Finish: Zinc-Plated
Material: Case Hardened Steel Package Quantity: 3,000
Head Type: Flat Countersunk Head Height: 0.116 in
Drive Type: Phillips Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc Plated, Size #10, Length 1 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.333 In. to 0.362 In., Head Height 0.116 In., Head Angle (Deg.) 82, Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 3000

Reviews of Fabory #B26680.019.0100