Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Tapping Sheet Metal Screw, #12, 3 in, PK100

FABORY| Zoro #: G2041182| Mfr #: U26680.021.0300

$8.56 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Flat
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2041182 Mfr #: U26680.021.0300
Material: Case Hardened SteelHead Type: Flat
System of Measurement: InchHead Dia.: 0.380 to 0.412
Drive Type: PhillipsPackage Quantity: 100
Driver Size: #3Length: 3"
Finish: Zinc-PlatedHead Angle (Deg.): 82
Size: #12Head Height: 0.132"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc-Plated, Size #12, Length 3 In., Drive Type Phillips, Driver Size #3, Head Dia. 0.380 to 0.412, Head Height 0.132 In., Head Angle (Deg.) 82, Application -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews