STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Tapping Sheet Metal Screw, #6, 3/4in, PK100

FABORY| Zoro #: G1240976| Mfr #: U28100.013.0075

$2.05 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240976 Mfr #: U28100.013.0075
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.244 to 0.250
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 1/4"Length: 3/4"
Finish: Zinc-PlatedSize: #6
Head Height: 0.093"-0.080"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #6, Length 3/4 In., Drive Type Slotted/Hex, Driver Size 1/4 In., Head Dia. 0.244 to 0.250, Head Height 0.093 In.-0.080 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews