Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Sheet Metal Screw, #8, 1 in, PK4000

  • Zoro #: G0052818
  • Mfr #: B26680.016.0100
$94.99 ($0.02/unit)
  • Material: Case Hardened Steel
  • Finish: Zinc-Plated
  • Head Angle (Deg.): 82
See full product details
This item ships free.

Fabory #B26680.016.0100 Specifications

  • Zoro #: G0052818
  • Mfr #: B26680.016.0100
Material: Case Hardened Steel Finish: Zinc-Plated
Head Angle (Deg.): 82 Drive Type: Phillips
Head Dia.: 0.285 in to 0.312 in Package Quantity: 4,000
Item: Tapping Sheet Metal Screw Head Type: Flat Countersunk
Length: 1 in System of Measurement: Inch
Application: Thread Forming Tapping Screw Type AB Driver Size: #2
Size: #8 Head Height: 0.1 in
Meets/Exceeds: ASME B18.6.3 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 1 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.285 In. to 0.312 In., Head Height 0.100 In., Head Angle (Deg.) 82, Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 4000

Reviews of Fabory #B26680.016.0100