Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Sheet Metal Screw, #8, 2 in, PK2000

  • Zoro #: G0052781
  • Mfr #: B26680.016.0200

$91.99 ($0.05/unit)

  • Package Quantity: 2000
  • Head Type: Flat Countersunk
  • Head Dia.: 0.285" to 0.312"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Fabory #B26680.016.0200 Specifications

  • Zoro #: G0052781
  • Mfr #: B26680.016.0200
Package Quantity: 2000 Head Type: Flat Countersunk
Head Dia.: 0.285" to 0.312" Meets/Exceeds: ASME B18.6.3
System of Measurement: Inch Size: #8
Material: Case Hardened Steel Application: Thread Forming Tapping Screw Type AB
Drive Type: Phillips Head Height: 0.100"
Finish: Zinc-Plated Driver Size: #2
Length: 2" Item: Tapping Sheet Metal Screw
Head Angle (Deg.): 82 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.285 In. to 0.312 In., Head Height 0.100 In., Head Angle (Deg.) 82, Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 2000

Reviews of Fabory #B26680.016.0200