Tapping Sheet Metl Screw, #12, 5/8in, PK100

FABORY| Zoro #: G0860675| Mfr #: U28100.021.0062

$4.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860675 Mfr #: U28100.021.0062
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.305 to 0.312
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 5/16"Length: 5/8"
Finish: Zinc-PlatedHead Angle (Deg.): 0.312"-0.305"
Size: #12Head Height: 0.155"-0.139"
Meets/Exceeds: ASME B18.6.3Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size #12, Length 5/8 In., Drive Type Slotted/Hex, Driver Size 5/16 In., Head Dia. 0.305 to 0.312, Head Height 0.155 In.-0.139 In., Head Angle (Deg.) 0.312 In.-0.305 In., Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews