Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Tapping Sheet Metl Screw, 3/8in, 1in, PK100

FABORY| Zoro #: G2232955| Mfr #: U28100.037.0100

$25.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2232955 Mfr #: U28100.037.0100
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.551 to 0.562
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 9/16"Length: 1"
Finish: Zinc-PlatedSize: 3/8"
Head Height: 0.295"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size 3/8 In., Length 1 In., Drive Type Slotted/Hex, Driver Size 9/16 In., Head Dia. 0.551 to 0.562, Head Height 0.295 In., Head Angle (Deg.) -, Application -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews