Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Sheet Metl Screw, #6, 3/4in, PK8000

  • Zoro #: G0052845
  • Mfr #: B26680.013.0075
$130.99 ($0.02/unit)
  • Package Quantity: 8,000
  • Length: 3/4 in
  • Finish: Zinc-Plated
See full product details
This item ships free.

Fabory #B26680.013.0075 Specifications

  • Zoro #: G0052845
  • Mfr #: B26680.013.0075
Package Quantity: 8,000 Length: 3/4 in
Finish: Zinc-Plated Meets/Exceeds: ASME B18.6.3
Application: Thread Forming Tapping Screw Type AB Drive Type: Phillips
Head Height: 0.083 in Material: Case Hardened Steel
Head Angle (Deg.): 82 Head Dia.: 0.238 in to 0.262 in
Head Type: Flat Countersunk Size: #6
System of Measurement: Inch Item: Tapping Sheet Metal Screw
Driver Size: #2 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc Plated, Size #6, Length 3/4 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.238 In. to 0.262 In., Head Height 0.083 In., Head Angle (Deg.) 82, Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 8000

Reviews of Fabory #B26680.013.0075