Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Sheet Metl Screw, #8, 1/2in, PK8000

  • Zoro #: G0052836
  • Mfr #: B26680.016.0050

$138.99 ($0.02/unit)

  • Drive Type: Phillips
  • Application: Thread Forming Tapping Screw Type AB
  • Size: #8
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26680.016.0050 Specifications

  • Zoro #: G0052836
  • Mfr #: B26680.016.0050
Drive Type: Phillips Application: Thread Forming Tapping Screw Type AB
Size: #8 Head Angle (Deg.): 82
Length: 1/2" Head Type: Flat Countersunk
Finish: Zinc-Plated Material: Case Hardened Steel
Head Height: 0.100" Package Quantity: 8000
System of Measurement: Inch Item: Tapping Sheet Metal Screw
Meets/Exceeds: ASME B18.6.3 Head Dia.: 0.285" to 0.312"
Driver Size: #2 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc Plated, Size #8, Length 1/2 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.285 In. to 0.312 In., Head Height 0.100 In., Head Angle (Deg.) 82, Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 8000

Reviews of Fabory #B26680.016.0050