Tapping Sheet Mtl Screw, 5/16in, 2in, PK100

FABORY| Zoro #: G2104907| Mfr #: U28100.031.0200

$81.21 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2104907 Mfr #: U28100.031.0200
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.489 to 0.500
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 1/2"Length: 2"
Finish: Zinc-PlatedSize: 5/16"
Head Height: 0.230"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size 5/16 In., Length 2 In., Drive Type Slotted/Hex, Driver Size 1/2 In., Head Dia. 0.489 to 0.500, Head Height 0.230 In., Head Angle (Deg.) -, Application -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews