Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Sheet Mtl Screw, #6, 3/8in, PK10000

  • Zoro #: G0052879
  • Mfr #: B26680.013.0037

$98.99 ($0.01/unit)

  • Application: Thread Forming Tapping Screw Type AB
  • Meets/Exceeds: ASME B18.6.3
  • Head Angle (Deg.): 82
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fabory #B26680.013.0037 Specifications

  • Zoro #: G0052879
  • Mfr #: B26680.013.0037
Application: Thread Forming Tapping Screw Type AB Meets/Exceeds: ASME B18.6.3
Head Angle (Deg.): 82 Head Dia.: 0.238" to 0.262"
Head Height: 0.083" Drive Type: Phillips
Package Quantity: 10000 Size: #6
Material: Case Hardened Steel Finish: Zinc-Plated
Driver Size: #2 Length: 3/8"
Head Type: Flat Countersunk System of Measurement: Inch
Item: Tapping Sheet Metal Screw Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc Plated, Size #6, Length 3/8 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.238 In. to 0.262 In., Head Height 0.083 In., Head Angle (Deg.) 82, Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 10000

Reviews of Fabory #B26680.013.0037