Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapping Sheet Mtl Screw, #6, 5/8in, PK10000

  • Zoro #: G0052851
  • Mfr #: B26680.013.0062
$125.99 ($0.01/unit)
  • Head Type: Flat Countersunk
  • System of Measurement: Inch
  • Head Dia.: 0.238 in to 0.262 in
See full product details
This item ships free.

Fabory #B26680.013.0062 Specifications

  • Zoro #: G0052851
  • Mfr #: B26680.013.0062
Head Type: Flat Countersunk System of Measurement: Inch
Head Dia.: 0.238 in to 0.262 in Head Angle (Deg.): 82
Length: 5/8 in Application: Thread Forming Tapping Screw Type AB
Package Quantity: 10,000 Driver Size: #2
Head Height: 0.083 in Meets/Exceeds: ASME B18.6.3
Size: #6 Drive Type: Phillips
Item: Tapping Sheet Metal Screw Material: Case Hardened Steel
Finish: Zinc-Plated Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Tapping Sheet Metal Screw, Head Type Flat Countersunk, Case Hardened Steel, Finish Zinc Plated, Size #6, Length 5/8 In., Drive Type Phillips, Driver Size #2, Head Dia. 0.238 In. to 0.262 In., Head Height 0.083 In., Head Angle (Deg.) 82, Application Thread Forming Tapping Screw Type AB, Meets/Exceeds ASME B18.6.3, Package Quantity 10000

Reviews of Fabory #B26680.013.0062