Tapping Sht Mtl Screw, 3/8in, 3/4in, PK100

FABORY| Zoro #: G1832634| Mfr #: U28100.037.0075

$81.99 /pk

This item ships free. Details.Standard ground shipping.
Details:
Material: Case Hardened Steel
Head Type: Hex Washer
System of Measurement: Inch
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832634 Mfr #: U28100.037.0075
Material: Case Hardened SteelHead Type: Hex Washer
System of Measurement: InchHead Dia.: 0.551 to 0.562
Drive Type: Slotted/HexPackage Quantity: 100
Driver Size: 9/16"Length: 3/4"
Finish: Zinc-PlatedSize: 3/8"
Head Height: 0.295"Meets/Exceeds: ASME B18.6.3
Country of Origin (subject to change): Multiple

Description

Tapping Sheet Metal Screw, Head Type Hex Washer, Case Hardened Steel, Finish Zinc-Plated, Size 3/8 In., Length 3/4 In., Drive Type Slotted/Hex, Driver Size 9/16 In., Head Dia. 0.551 to 0.562, Head Height 0.295 In., Head Angle (Deg.) -, Application -, Meets/Exceeds ASME B18.6.3, Package Quantity 100

Reviews