Zoro Select
Fully Threaded Rod, 1/4"-20, 2 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.025.2400
Zoro # G3626804
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 2 ft, Stainless Steel, 18-8, Plain Finish U51070.062.2400
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 12 in, Stainless Steel, 18-8, Plain Finish U51070.043.1200
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Stainless Steel, 18-8, Plain Finish U51070.025.1200
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 5 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB70750575-004BX
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Black Oxide Finish U20360.050.7200
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 1 in, Stainless Steel, 316, Plain Finish, 10 PK 32518
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Stainless Steel, 18-8, Plain Finish U51067.087.3600
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 4 in, Steel, Grade B7, Black Oxide Finish, 10 PK 5CXA6
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 7 in, Steel, Grade B7, Black Oxide Finish, 15 PK U22080.125.0700
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 in, Steel, Grade 2, Plain Finish 1071
- NATIONAL MFG/SPECTRUM BRANDS HHI 1213 THRD Rod Coupler N182-709
- Zoro Select Fully-Threaded Rods & Studs