Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4"-20 x 3' Plain 18-8 Stainless Steel Threaded Rod
  • Zoro #: G0273567
  • Mfr #: U51070.025.3600
$3.86
  • Temp. Range: Not Rated
  • Threaded Rod Thread Type: UNC
  • Thread Size: 1/4"-20
See full product details
Orders over $50 ship free.

Fabory #U51070.025.3600 Specifications

  • Zoro #: G0273567
  • Mfr #: U51070.025.3600
Temp. Range: Not Rated Threaded Rod Thread Type: UNC
Thread Size: 1/4"-20 Tensile Strength: 85,000 to 150,000 psi
System of Measurement: Inch Thread Direction: Right Hand
Overall Length: 3 ft. Threaded Rod Finish: Plain
Length: 3 ft. Threaded Rod Material: 18-8 Stainless Steel
Rockwell Hardness: B80 to C32 Dia./Thread Size: 1/4"-20
Thread Class: 2A Min. Tensile Strength: 85,000 psi
Temp. Range (F): Not Rated Basic Material: Stainless Steel
Meets/Exceeds: ASME B18.31.3 Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8 Fastener Finish: Plain
Fastener Thread Direction: Right Hand Item: Threaded Rod
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Fully Threaded Rod, System of Measurement Inch, Threaded Rod Material 18-8 Stainless Steel, Threaded Rod Finish Plain, Thread Size 1/4 In.-20, Length 3 ft., Thread Direction Right Hand, Threaded Rod Thread Type UNC, Meets/Exceeds ASME B18.31.3, Min. Tensile Strength 85,000 psi, Rockwell Hardness B80 Min, Temp. Range Not Rated, Thread Class 2A

Reviews of Fabory #U51070.025.3600