1/4"-20 x 6' Plain 18-8 Stainless Steel Threaded Rod

FABORY| Zoro #: G0375383| Mfr #: U51070.025.7200

$6.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Stainless Steel
Tensile Strength: 85,000 to 150,000 psi
Item: Threaded Rod
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375383 Mfr #: U51070.025.7200
Basic Material: Stainless SteelTensile Strength: 85,000 to 150,000 psi
Item: Threaded RodFastener Finish: Plain
Material Grade: 18-8Meets/Exceeds: ASME B18.31.3
Fastener Thread Type: UNC (Coarse)Temp. Range (F): Not Rated
Overall Length: 6 ft.System of Measurement: Inch
Fastener Thread Direction: Right HandRockwell Hardness: B80 to C32
Dia./Thread Size: 1/4"-20Country of Origin (subject to change): Multiple

Description

Threaded Rod, 18-8 Stainless Steel, Finish Plain, Thread Size 1/4-20, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 85,000 to 150,000 PSI, Rockwell Hardness B80 to C32

Reviews