Zoro Select
Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.087.3600
Zoro # G1299961
$34.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type Coarse
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 12 ft, Stainless Steel, 18-8, Plain Finish U51070.062.9999
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 12 in, Stainless Steel, 18-8, Plain Finish U51070.087.1200
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 6 ft, Stainless Steel, 18-8, Plain Finish U51070.043.7200
- ZORO SELECT Fully Threaded Rod, 1 in, 3 ft, Steel, Grade B7, Black Oxide Finish U22180.100.3600
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 6 ft, Aluminum, Not Graded, Plain Finish AL.05801106.PL.DAR
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 12 ft, Stainless Steel, 316, Plain Finish 44489
- ZORO SELECT Fully Threaded Stud, 1/4"-28, 1 1/2 in, Stainless Steel, 18-8, Plain Finish, 5 PK 32475
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 4 1/2 in, Steel, Grade B7, Black Oxide Finish, 30 PK U22080.112.0450
- ZORO SELECT Fully Threaded Rod, 1-3/8"-8, 17 in, Steel, Grade B7, Black Oxide Finish, 4 PK U22080.137.1700
- ZORO SELECT Fully Threaded Stud, 10-32, 1 in, Steel, Grade 2, Zinc Plated Finish, 100 PK 56209
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 3 ft, Steel, Grade A, Plain Finish U20200.037.3600
- Zoro Select Fully-Threaded Rods & Studs