1"-8 x 6' Plain 316 Stainless Steel Threaded Rod

FABORY| Zoro #: G1042571| Mfr #: U55070.100.7200

$152.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rockwell Hardness: B80 to C32
Thread Class: 1A
Overall Length: 6 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1042571 Mfr #: U55070.100.7200
Rockwell Hardness: B80 to C32Thread Class: 1A
Overall Length: 6 ft.Fastener Thread Direction: Right Hand
Meets/Exceeds: ASME B18.31.3Fastener Thread Type: UNC (Coarse)
Basic Material: Stainless SteelTensile Strength: 85,000 to 150,000 psi
Dia./Thread Size: 1"-8Item: Threaded Rod
Fastener Finish: PlainMaterial Grade: 316
System of Measurement: InchTemp. Range (F): Not Rated
Country of Origin (subject to change): Multiple

Description

Threaded Rod, 316 Stainless Steel, Finish Plain, Thread Size 1-8, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 85,000 to 150,000 PSI, Rockwell Hardness B80 to C32

Reviews