KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 x 3' Plain 316 Stainless Steel Threaded Rod

FABORY| Zoro #: G1815545| Mfr #: U55070.025.3600

$4.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Overall Length: 3 ft.
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815545 Mfr #: U55070.025.3600
Fastener Thread Type: UNC (Coarse)Overall Length: 3 ft.
Dia./Thread Size: 1/4"-20Meets/Exceeds: ASME B18.31.3
Basic Material: Stainless SteelTemp. Range (F): Not Rated
Material Grade: 316Rockwell Hardness: B80 to C32
Fastener Thread Direction: Right HandItem: Threaded Rod
Tensile Strength: 85,000 to 150,000 psiThread Class: 1A
System of Measurement: InchFastener Finish: Plain
Country of Origin (subject to change): Multiple

Description

Threaded Rod, 316 Stainless Steel, Finish Plain, Thread Size 1/4-20, Overall Length 3 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 85,000 to 150,000 PSI, Rockwell Hardness B80 to C32

Reviews