KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 x 6' Plain 316 Stainless Steel Threaded Rod

FABORY| Zoro #: G2052626| Mfr #: U55070.062.7200

$57.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Overall Length: 6 ft.
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2052626 Mfr #: U55070.062.7200
Fastener Thread Type: UNC (Coarse)Overall Length: 6 ft.
Dia./Thread Size: 5/8"-11Meets/Exceeds: ASME B18.31.3
Basic Material: Stainless SteelTemp. Range (F): Not Rated
Material Grade: 316Rockwell Hardness: B80 to C32
Fastener Thread Direction: Right HandItem: Threaded Rod
Tensile Strength: 85,000 to 150,000 psiThread Class: 1A
System of Measurement: InchFastener Finish: Plain
Country of Origin (subject to change): Multiple

Description

Threaded Rod, 316 Stainless Steel, Finish Plain, Thread Size 5/8-11, Overall Length 6 ft., Thread Direction Right Hand, Thread Type UNC, Class 1A, Temp. Range (F) Not Rated, Tensile Strength 85,000 to 150,000 PSI, Rockwell Hardness B80 to C32

Reviews