Zoro Select
Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade A, Black Oxide Finish
Mfr # U20360.056.3600
Zoro # G4440861
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Steel
- Material Grade/Class Grade A
- Thread Fit 1A
- Thread Type Fine
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 6 ft, Steel, Grade A, Black Oxide Finish U20360.087.7200
- ZORO SELECT Fully Threaded Rod, 1-1/4"-12, 12 in, Steel, Grade A, Black Oxide Finish U20360.125.1200
- ZORO SELECT Fully Threaded Rod, 10-32, 2 ft, Steel, Grade A, Black Oxide Finish U20360.019.2400
- ZORO SELECT Fully Threaded Rod, M36-4mm, 1 m, Steel, Grade B7, Black Oxide Finish M22100.360.1000
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade B7, Black Oxide Finish U22180.100.7200
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 3 in, Steel, Grade 2, Plain Finish, 25 PK 32402
- ZORO SELECT Fully Threaded Stud, 5/16"-18, 3 in, Steel, Grade 2, Plain Finish, 10 PK 32431
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 8 ft, Nylon, 6/6, Plain Finish 3825020TR-8FT
- ZORO SELECT Fully Threaded Stud, 1-1/4"-8, 7 3/4 in, Steel, Grade B7, Black Oxide Finish, 10 PK STUDI7125750/775-010BX
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 3 ft, Stainless Steel, 316, Plain Finish 44882
- ZORO SELECT Fully Threaded Rod, 10-24, 2 ft, Brass, Not Graded, Plain Finish BR.01002402.PL.DAR
- Zoro Select Fully-Threaded Rods & Studs